Motion
MUTD-2052-SD
Crowned Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width
MI ITEM #07249768
MFR #MUTD-2052-SD
Price$125.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width
MI ITEM #07249768
MFR #MUTD-2052-SD

Mfr description
MUTD-2052-SD CAM FOLLOWER W/YOKE DBL ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.65/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)