Motion
MUTD-3580-SD
MUTD-3580-SD Metric Double Row Yoke Cam Follower - 80 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #07249774
MFR #MUTD-3580-SD
List Price$149.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MUTD-3580-SD Metric Double Row Yoke Cam Follower - 80 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #07249774
MFR #MUTD-3580-SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.41/each for your price

Overview

Mfr description
MUTD-3580-SD CAM FOLLOWER W/YOKE
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Number Of Rows
    2
  • Overall Width
    29 mm
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    65000 N
  • Radial Static Load Capacity
    93000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Max Rpm
    2100 rpm
  • Finish Coating
    Black Oxide
  • OEM Part Number
    MUTD-3580-SD
  • Series
    MUTD
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MUTD-3580-SD
  • Manufacturer Upc Number
    N/A
  • Harmonization Code
    8482400000
  • Weight
    1.84140969162996 lbs
  • General Information
    Metric yoke type Double row cam follower Crowned outside diameter Needle roller
  • Material
    52100 or Equivalent
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text