Motion
MUTD-35-SD
Crowned Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Sealed
MI ITEM #07249775
MFR #MUTD-35-SD
Price$145.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Sealed
MI ITEM #07249775
MFR #MUTD-35-SD

Mfr description
MUTD-35-SD CAM FOLLOWER W/YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.47/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    28 mm

Details

  • Bearing Element
    Needle Roller
  • Closure Type
    Sealed
  • Max Rpm
    2100 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)