Motion
MUTD-4090-SD
Crowned Yoke Roller - 90 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #07249776
MFR #MUTD-4090-SD
Price$194.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 90 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #07249776
MFR #MUTD-4090-SD

Mfr description
MUTD-4090-SD CAM FOLLOWER W/YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    30 mm

Details

  • Bearing Element
    Needle Roller
  • Closure Type
    Sealed
  • Max Rpm
    1600 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)