Motion
MUTD-45100-SD
Crowned Yoke Roller - 100 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Sealed
Mi Item #07249778
MFR #MUTD-45100-SD
Price$253.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 100 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Sealed
Mi Item #07249778
MFR #MUTD-45100-SD

Mfr description
MUTD-45100-SD CAM FOLLOWER W/YOKE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.33/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Roller Diameter  
    100 mm
  • Roller Width  
    30 mm

Details

  • Bearing Element
    Needle Roller
  • Closure Type
    Sealed
  • Max Rpm
    1400 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    MUTD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)