Overview
Mfr description
MUTD-50-SD CAM FOLLOWER W/YOKE
Specifications
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeCrowned
- Roller Diameter
- Bore Diameter
- Roller Width
- Bearing ElementNeedle Roller
- Number Of Rows2
- Closure TypeSealed
- Max Rpm1300 rpm
- SeriesMUTD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data