Motion
80ASSA1RL

TSUBAKI (UST)
80ASSA1RL

Attachment Chain Link - SA-1 Attachment, Stainless Steel Material
Mi Item #07249809
MFR #80ASSA1RL
Price$69.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80ASSA1RL

Attachment Chain Link - SA-1 Attachment, Stainless Steel Material
Mi Item #07249809
MFR #80ASSA1RL

Mfr description
80AS SA-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.36/each

Specifications

Dimensions

  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Pitch
    1 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    0.18 lb

Details

  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Number
    80
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    80ASSA1RL
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    SA-1
  • Standards Met
    ASME B29
  • Type
    Attachment Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)