Motion
80SA1RL
80SA1RL
Mi Item #07249817
MFR #80SA1RL
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80SA1RL
Mi Item #07249817
MFR #80SA1RL

Mfr description
80 SA-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    0.18 lb

Details

  • Attachment Link Type
    Straight - One Side
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    SA-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)