Motion
80SSRL
80SSRL
Mi Item #07249818
MFR #80SSRL
Price$41.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80SSRL
Mi Item #07249818
MFR #80SSRL

Mfr description
80SS "304" ROLLER LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.05/each

Specifications

Dimensions

  • Link Plate Thickness
    0.039 in
  • Pin Diameter
    0.284 in
  • Weight
    0.06 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2050
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)