Motion
C2050ASA2RL

TSUBAKI (UST)
C2050ASA2RL

C2050ASA2RL
MI ITEM #07249846
MFR #C2050ASA2RL
Price$50.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050ASA2RL

C2050ASA2RL
MI ITEM #07249846
MFR #C2050ASA2RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.22/each

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Inside Width
    0.375 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.08 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller
  • Material
    Stainless Steel
  • Number Of Holes
    2
  • Product Type
    Attachment Chain Links
  • Series
    A-2
  • Standards Met
    ASME B29

Overview

Mfr description
C2050AS A-2 ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought