Motion
C2050ASD3CL

TSUBAKI (UST)
C2050ASD3CL

Connecting Link - 2050 / 1-1/4 in Pitch
Mi Item #07249847
MFR #C2050ASD3CL
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050ASD3CL

Connecting Link - 2050 / 1-1/4 in Pitch
Mi Item #07249847
MFR #C2050ASD3CL

Mfr description
C2050AS D-3 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.86/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Pin Diameter
    0.200 in
  • Weight
    0.07 lbs

Details

  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29
  • UPC_NO
    097039203526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)