Motion
C2050ASK1RL

TSUBAKI (UST)
C2050ASK1RL

C2050ASK1RL
MI ITEM #07249848
MFR #C2050ASK1RL
List Price$54.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050ASK1RL

C2050ASK1RL
MI ITEM #07249848
MFR #C2050ASK1RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.79/each for your price

Overview

Mfr description
C2050AS K-1 ROLLER LINK

Specifications

  • Link Type
    Roller
  • Attachment Link Type
    Bent - Two Sides
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Hole Diameter
    0.205 in
  • Roller Diameter
    0.400 in
  • Inside Width
    0.375 in
  • Corrosion Resistant
    Corrosion Resistant
  • Series
    K-1
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Standards Met
    ASME B29
  • Weight
    0.09 lb
  • Roller Width
    0.375 in
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text