Motion
C2052SK1RL

TSUBAKI (UST)
C2052SK1RL

C2052SK1RL
MI ITEM #07249869
MFR #C2052SK1RL
List Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052SK1RL

C2052SK1RL
MI ITEM #07249869
MFR #C2052SK1RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.50/each for your price

Overview

Mfr description
C2052SK1RL ROLLER LINK SK-1 ATTACHMENT

Specifications

  • Link Type
    Roller
  • Attachment Link Type
    Straight - Two Sides
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Hole Diameter
    0.268 in
  • Roller Diameter
    0.750 in
  • Inside Width
    0.375 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    SK-1
  • Chain Number & Pitch
    50 / 5/8 in
  • Standards Met
    ASME B29
  • Weight
    0.21 lb
  • Roller Width
    0.375 in
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text