Motion
C2052SK2RL

TSUBAKI (UST)
C2052SK2RL

Attachment Chain Link - Carbon Steel Material
Mi Item #07249870
MFR #C2052SK2RL
Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052SK2RL

Attachment Chain Link - Carbon Steel Material
Mi Item #07249870
MFR #C2052SK2RL

Mfr description
C2052 SK-2 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.34/each

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Inside Width
    0.375 in
  • Pitch
    1-1/4 in
  • Plate Height
    0.6770 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.375 in
  • Weight
    0.21 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Number
    C2052
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    C2052SK2RL
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    SK-2
  • Standards Met
    ASME B29
  • Type
    Attachment Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)