Motion
C2060HLSA2CL

TSUBAKI (UST)
C2060HLSA2CL

C2060HLSA2CL
MI ITEM #07249876
MFR #C2060HLSA2CL
Price$25.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HLSA2CL

C2060HLSA2CL
MI ITEM #07249876
MFR #C2060HLSA2CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.21/each

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Pin Diameter
    0.234 in
  • Weight
    0.16 lb

Details

  • Attachment Link Type
    Straight - One Side
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    SA-2
  • Standards Met
    ASME B29

Overview

Mfr description
C2060H LAMBDA SA-2 CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought