Motion
C2082HASA2RL

TSUBAKI (UST)
C2082HASA2RL

Connecting Link - 2082 / 2 in Pitch
MI ITEM #07249888
MFR #C2082HASA2RL
Price$200.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082HASA2RL

Connecting Link - 2082 / 2 in Pitch
MI ITEM #07249888
MFR #C2082HASA2RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.13/each

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Weight
    0.44 lbs

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    2082 / 2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    A-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039203748

Overview

Mfr description
C2082HAS A-2 ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought