Motion
PL1FFL
Keyless Bushing - FL Series, 1.3750 in ID, 2.3620 in OD
MI ITEM #07249892
MFR #PL1FFL
Price$163.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 1.3750 in ID, 2.3620 in OD
MI ITEM #07249892
MFR #PL1FFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.65/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.3750 in
  • Hub Contact Pressure
    20016 psi
  • Outside Diameter  
    2.3620 in
  • Overall Length
    1.4530 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    282 N/mm^2
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    8
  • Series
    FL

Overview

Mfr description
PL 1-3/8" FL POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text