Motion
PL2GFL
Keyless Bushing - FL Series, 2.4375 in ID, 95 mm OD
Mi Item #07249893
MFR #PL2GFL
Price$242.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 2.4375 in ID, 95 mm OD
Mi Item #07249893
MFR #PL2GFL

Mfr description
PL2-7/16" FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.43/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.4375 in
  • Hub Contact Pressure
    22916 psi
  • Maximum Transmitted Thrust
    26751 lb
  • Outside Diameter  
    95 mm
  • Overall Length
    1.6850 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    284 N/mm^2
  • Weight
    2.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30.000 ft-lbs
  • Maximum Transmitted Torque
    2726 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    FL
  • Transmissible Axial Force
    26751 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)