Motion
35A1RL
Attachment Chain Link - Carbon Steel Material
Mi Item #07249898
MFR #35A1RL
Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain Link - Carbon Steel Material
Mi Item #07249898
MFR #35A1RL

Mfr description
35 A-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.51/each

Specifications

Dimensions

  • Hole Diameter
    0.102 in
  • Inside Width
    0.188 in
  • Pitch
    3/8 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Weight
    0.01 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number
    35
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    35A1RL
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)