Motion
35CUOL
35CUOL CURVED OFFSET LINK PK 5
Mi Item #07249899
MFR #35CUOL
Price$13.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35CUOL CURVED OFFSET LINK PK 5
Mi Item #07249899
MFR #35CUOL

Mfr description
35 CURVED OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.01/each

Specifications

Dimensions

  • Link Plate Thickness
    0.070 in
  • Pin Diameter
    0.330 in
  • Pitch
    3/8 in
  • Roller Diameter
    0.469 in
  • Weight
    0.13 lb

Details

  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    35CUOL
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)