Motion
85066           WRENCH

APEX (BRAND)
85066 WRENCH

1/2" Drive Micrometer Torque Wrench 360 to 3,000 In/Lb, 12 In/Lb Graduation, 24" OAL, Teardrop Ratchet Head
Mi Item #07249981
MFR #85066 WRENCH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
85066 WRENCH

1/2" Drive Micrometer Torque Wrench 360 to 3,000 In/Lb, 12 In/Lb Graduation, 24" OAL, Teardrop Ratchet Head
Mi Item #07249981
MFR #85066 WRENCH

Mfr description
85066 WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2
  • Graduation
    12 in lbs, 1.400 N m
  • Overall Length
    24.0000 in

Details

  • Head Style
    Teardrop Ratchet
  • Maximum Torque
    250.00 ft lbs, 3000.0 in lbs
  • Minimum Torque
    30.00 ft lbs, 360.0 in lbs
  • PSC Code
    5120
  • Tool Type
    Micrometer Torque Wrench
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)