Motion
FC-VSC-108

DODGE
FC-VSC-108

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #07250059
MFR #FC-VSC-108
Price$161.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-VSC-108

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #07250059
MFR #FC-VSC-108

Mfr description
075535, FC-VSC-108, FLANGE BRNG
  • Two types: normal duty SC, medium duty SCM.
  • DualGuard seal – comprised of single lip seal and rubberized flinger – standard on all SC/SCM bearings. Labyrinth seals option.
  • Interchange mounting dimensions with most competitive products.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.18/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/2 in
  • Bore Length
    1.9400 in

Details

  • Bearing Type
    Set Screw VSC Ball Bearing
  • Dynamic Load Capacity
    7332 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange (General Type)
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    075535
  • Maximum Speed
    3500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Sensor Ready
    No
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)