Motion
6016ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width
MI ITEM #07250088
MFR #6016ZZ
Your Price$277.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width
MI ITEM #07250088
MFR #6016ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$277.46/each(List $332.96)

Overview

Mfr description
6016 ZZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    22 mm
  • Overall Width
  • Overall Length
    125 mm
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    22 mm
  • Manufacturer Catalog Number
    6016ZZ
  • Manufacturer Upc Number
    029176034428
  • UPC_NO
    029176034428
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6016ZZ is a 80mm bore radial deep groove ball bearing with double shields, 125mm OD, and 22mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text