Motion
AF50-10-2-X425

SMC CORP OF AMERICA
AF50-10-2-X425

Modular Style Air Filter - AF, 1.0000 in Ports, Metal Bowl, Manual Drain
Mi Item #07250090
MFR #AF50-10-2-X425
Price$71.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF50-10-2-X425

Modular Style Air Filter - AF, 1.0000 in Ports, Metal Bowl, Manual Drain
Mi Item #07250090
MFR #AF50-10-2-X425

Mfr description
AF50-10-2-X425 FILTER, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.60/each

Specifications

Dimensions

  • Body Size
    50
  • Port Size
    1.0000 in
  • Weight
    1.1 kg

Details

  • Additional Details
    Prevents contamination | Lighter weight than old style modular AF | Thickness reduction deg F resin case provides increased capacity (approx. 1.3 times more) | Improved water separation efficiency extends the service life deg F filter elements
  • Bowl Material
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Type
    Modular Style Filter
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    BSPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)