Motion
CDQSWB20-10D-M9BVSAPC

SMC CORP OF AMERICA
CDQSWB20-10D-M9BVSAPC

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #07250127
MFR #CDQSWB20-10D-M9BVSAPC
Price$168.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSWB20-10D-M9BVSAPC

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #07250127
MFR #CDQSWB20-10D-M9BVSAPC

Mfr description
CDQSWB20-10D-M9BVSAPC CYL, COMPACT, DBL
  • Rods at both ends of cylinder
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
  • Stroke
    10 mm

Details

  • Additional Details
    The CQS double rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    M9BV - Solid State, General Purpose, 2 Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)