Motion
EE30X3

LIFT-ALL
EE30X3

PURPLE EYE & EYE 3' TUFLEX POLY ROUNDSLING
Mi Item #07250130
MFR #EE30X3
Price$34.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE30X3

PURPLE EYE & EYE 3' TUFLEX POLY ROUNDSLING
Mi Item #07250130
MFR #EE30X3

Mfr description
EE30X3 36"ROUND SLING, PURPLE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.81/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Weight
    0.75 lbs

Details

  • Basket Capacity 90
    5200 lbs
  • Choker Capacity
    2100 lbs
  • Color
    PURPLE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886932008
  • Material
    POLYESTER
  • Nominal Break Strength
    2600 lbs
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886932008
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)