Motion
IDF100F-30
Refrigerated Air Dryer - 565.04 scfm @ 50 Hz, 663.92 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 3 Phase, 200/220 V ac, 50/60 Hz, 2 BSPT Port Size, R 407.c Refrigerant
MI ITEM #07250256
MFR #IDF100F-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer - 565.04 scfm @ 50 Hz, 663.92 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 3 Phase, 200/220 V ac, 50/60 Hz, 2 BSPT Port Size, R 407.c Refrigerant
MI ITEM #07250256
MFR #IDF100F-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IDF100F-30 DRYER
  • 50/60 Hz operation
  • Max. inlet air temperature: 140°F (60°C)
  • Max. flow at rated conditions: 1,059 scfm (30m³/min (ANR) @50°F (10°C) PDP
  • Connections: R threads are standard on size 100, JIS flange on sizes 125/150

Specifications

  • Standard Dew Point
    50 °F
  • Refrigerant Type
    R 407.c
  • Maximum Air Flow
    663.92 scfm
  • Supply Phase
    3
  • Supply Voltage
    200/220 V ac
  • Supply Current
    10.5/11.5 A
  • Supply Frequency
    50/60 Hz
  • Port Size
    2 BSPT
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    36 °F
  • Max Operating Temperature
    113 °F
  • Overall Length
  • Overall Width
    29.600 in
  • Overall Height
    54.130 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text