Motion
0008 L 002 BN4

HYDAC CORP
0008 L 002 BN4

Hydraulic Suction Filter Element - Suction, Betamicron / Aquamicron, 2 micron
Mi Item #07250438
MFR #0008 L 002 BN4
Price$460.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0008 L 002 BN4

Hydraulic Suction Filter Element - Suction, Betamicron / Aquamicron, 2 micron
Mi Item #07250438
MFR #0008 L 002 BN4

Mfr description
0008 L 002 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.98/each

Specifications

Details

  • Element Application
    Suction
  • Filter Material
    Betamicron / Aquamicron
  • Maximum Temperature
    212 °F
  • Micron Rating
    2 micron
  • Minimum Temperature
    32 °F
  • Seal Material
    Nitrile Rubber (NBR)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)