Specifications
Dimensions
- Weight0.116 lb
Details
- ColorTransparent
- Manufacturer Stock Number70071668076
- Manufacturer Upc Number00051141567075
- Product TypesAir Flow Indicator
- Series/System CompatibilityTR-600
- Standards MetNIOSH Approved
- UPC_NO00051141567075
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)