Motion
140 RIV X 71P + CONN LINK

PEER CHAIN
140 RIV X 71P + CONN LINK

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 71 pitches Length
Mi Item #07250535
MFR #140 RIV X 71P + CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
140 RIV X 71P + CONN LINK

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 71 pitches Length
Mi Item #07250535
MFR #140 RIV X 71P + CONN LINK

Mfr description
140 RIV X 71P + CONN LINK CHAIN
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    71 pitches
  • Pin Diameter
    0.500 in
  • Plate Height
    1.662 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.000 in
  • Tensile Strength
    46297 ft-lbs
  • Weight
    56.369 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    9421
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)