Motion
VFS3200R-5FZ
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Plug-in, Base Mounted
Mi Item #07250543
MFR #VFS3200R-5FZ
Price$138.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Plug-in, Base Mounted
Mi Item #07250543
MFR #VFS3200R-5FZ

Mfr description
VFS3200R-5FZ VALVE DBL PLUG-IN BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.29/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    Plug-in
  • Flow Direction
    5-Way
  • For Use With Series
    VFS3000
  • Manual Override Type
    Push Button
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VFS3000
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Base Mounted
  • Valve Series
    VFS3000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)