Motion
R8VV
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 3.5000 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
Mi Item #07250588
MFR #R8VV
Price$41.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 3.5000 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
Mi Item #07250588
MFR #R8VV

Mfr description
R 8 VV BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.3125 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.3125 in
  • Weight
    0.04 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R 8 VV BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The R8VV is a radial deep groove ball bearing with a 0.5000 in bore, double sealed, 1.1250 in outside diameter, and 0.3125 in width for heavy-duty applications.
  • Manufacturer Catalog Number
    R8VV
  • Manufacturer Upc Number
    029176003660
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)