Motion
629 VV
Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07250607
MFR #629 VV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07250607
MFR #629 VV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC1, P0

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Sealed
  • Description
    -
  • Finish Coating
    Uncoated
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    4550 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
629 VV BRG (629 A 4VV MC3)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text