Motion
6007VVNR
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, With Snap Ring
Mi Item #07250686
MFR #6007VVNR
Price$102.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, With Snap Ring
Mi Item #07250686
MFR #6007VVNR

Mfr description
6007VVNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.46/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    14 mm
  • Overall Length
    62 mm
  • Overall Width  
    14 mm
  • Weight
    0.342 lbs, 0.155 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6007VVNR is a 35mm bore radial deep groove ball bearing with double seals, 62mm OD, and 14mm width for industrial use.
  • Manufacturer Catalog Number
    6007VVNR
  • Manufacturer Upc Number
    029176034268
  • Max Rpm
    13000.0 rpm
  • Maximum Operating RPM
    13000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17600.0 N, 3956.6 lbf
  • Radial Static Load Capacity
    10300 N, 2315.5 lbf
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176034268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)