Motion
GRG8260008.00

GROVE GEAR
GRG8260008.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
MI ITEM #07250717
MFR #GRG8260008.00
Your Price$1,921.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8260008.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
MI ITEM #07250717
MFR #GRG8260008.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,921.86/each(List $2,306.24)

Overview

Mfr description
GRG-B826-40-L GEARBOX

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.695 hp
  • Horsepower Rating Normal Duty
    1.695 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Style
    Shaft
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    1854 in/lb;209.474 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRG-B826-40-L
  • Shipping Dimensions Height
    11.7500 in;298.45 mm
  • Shipping Dimensions Length
    16.0000 in;406.40 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    52 lbs, 23.587 kg
  • Horsepower
    1.695 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Output
    1.287 hp;0.96 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1854 in-lbs;209.474 Nm
  • Bore Diameter
    1.2500 in
  • Output Shaft
    Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought