Motion
6204VVNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width
MI ITEM #07250731
MFR #6204VVNRC3
Your Price$39.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width
MI ITEM #07250731
MFR #6204VVNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.04/each(List $43.92)

Overview

Mfr description
6204 VVNR C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    14 mm
  • Overall Width
  • Overall Length
    47 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    14 mm
  • Manufacturer Catalog Number
    6204VVNRC3
  • Manufacturer Upc Number
    029176938566
  • UPC_NO
    029176938566
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6204VVNRC3 is a double-sealed radial/deep groove ball bearing with a 20 mm bore and 47 mm OD, suited for harsh environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text