Motion
CJ-L016C
FOOT BRACKET
Mi Item #07250740
MFR #CJ-L016C
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FOOT BRACKET
Mi Item #07250740
MFR #CJ-L016C

Mfr description
CJ-L016C FOOT BRACKET
  • Accessory: mounting bracket
  • Types: C (clevis), F (flange), L (foot), T (trunnion)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.05/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Body Material
    Stainless Steel
  • Bracket 1
    Foot
  • Country of Origin
    CN
  • Cylinder Style
    Round Body
  • Hardware Type
    Foot Bracket
  • Mounting Type
    Foot
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ5
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)