Motion
19132
Glove Accessory - 1.5 in, Deep Blue
MI ITEM #07250795
MFR #19132
Price$6.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessory - 1.5 in, Deep Blue
MI ITEM #07250795
MFR #19132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.17/each

Specifications

Dimensions

  • Length
    1.5 in

Details

  • Color
    Deep Blue
  • Country of Origin
    USA
  • Description
    3400MD Deep Blue Metal Detectable Glove Clip - Dual Clip Mount
  • Group & Class
    Lanyards
  • Includes
    1 Pair of Glove Clips
  • Product Line
    Squids
  • Series
    Glove Clips
  • UPC_NO
    720476191322

Overview

Mfr description
3400MD METAL DETECTABLE GRABBER - DUAL
  • The Squids® 3400MD Glove Clip Holders not only help prevent dropped objects, they also signal metal detectors in food processing to prevent them from becoming harmful foreign objects themselves
  • The patented grabber glove clips keep your face masks, gloves, rags, keys and whatever else always seems to become a mysteriously lost object close at hand
  • The versatile dual clip version can be used as one unit or detached, clipped to d-rings and used as two separate pieces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought