Motion
6009VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed
MI ITEM #07250802
MFR #6009VVC3
Price$117.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed
MI ITEM #07250802
MFR #6009VVC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$117.51/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    75 mm
  • Overall Height
    16 mm
  • Overall Length
    75 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.51 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6009VVC3 is a 45 mm bore radial deep groove ball bearing with a 75 mm outside diameter and 16 mm width, double sealed for durability.
  • Manufacturer Catalog Number
    6009VVC3
  • Manufacturer Upc Number
    029176012945
  • Max Rpm
    9000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    20900 N
  • Radial Static Load Capacity
    15200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012945

Overview

Mfr description
6009 VV C3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text