Motion
R12VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 3.5000 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
Mi Item #07250807
MFR #R12VVC3
Price$74.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 3.5000 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
Mi Item #07250807
MFR #R12VVC3

Mfr description
R12VVC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.69/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.4375 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R12VVC3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The R12VVC3 is a radial deep groove ball bearing with a 0.7500 in bore, double sealed, 1.6250 in outside diameter, and 0.4375 in width for industrial machinery.
  • Manufacturer Catalog Number
    R12VVC3
  • Manufacturer Upc Number
    029176003165
  • Max Rpm
    20000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    2110 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)