Motion
54263 1-1/2IN ROLOC DISC 120+ X-WEIGHT

3M
54263 1-1/2IN ROLOC DISC 120+ X-WEIGHT

Quick Change Disc - 1-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 120 Grit, Red Color
MI ITEM #07250847
MFR #54263 1-1/2IN ROLOC DISC 120+ X-WEIGHT
Your Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54263 1-1/2IN ROLOC DISC 120+ X-WEIGHT

Quick Change Disc - 1-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 120 Grit, Red Color
MI ITEM #07250847
MFR #54263 1-1/2IN ROLOC DISC 120+ X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.70/each(List $2.04)

Overview

Mfr description
54263 1-1/2IN ROLOC DISC 120+ X-WEIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
  • Poly-cotton backing offers great tensile strength, helping enhance overall abrasive durability
  • Heavy X-weight backing does not wear and tear easily, rendering the disc a good match for edgework
  • Roloc™ attachment makes disc to tool attachment swift and easy

Specifications

  • Disc Diameter
  • Grit Number
    120
  • Grade
    Fine
  • Max Rpm
    30000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Color
    Red
  • Overall Diameter
    1.5 in
  • Manufacturer Stock Number
    60440305062
  • Manufacturer Upc Number
    00051141542638
  • UPC_NO
    00051141542638
  • Attachment Type
    TR Roll-On/Off
  • Disc Attachment Type
    Type 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text