Motion
84108 SOCKET IMPACT SHALLOW 1/2" X 1/4"

Gearwrench
84108 SOCKET IMPACT SHALLOW 1/2" X 1/4"

Impact Socket - 1/4 in Drive
MI ITEM #07250853
MFR #84108 SOCKET IMPACT SHALLOW 1/2" X 1/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84108 SOCKET IMPACT SHALLOW 1/2" X 1/4"

Impact Socket - 1/4 in Drive
MI ITEM #07250853
MFR #84108 SOCKET IMPACT SHALLOW 1/2" X 1/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84108 SOCKET IMPACT SHALLOW 1/2" X 1/4"

Specifications

  • Drive Size
    1/4 in
  • Material
    Chrome-Molybdenum Steel
  • UPC_NO
    099575841088
  • PSC Code
    5120
  • ASME Spec
    B107.2
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Points
    6
  • Size
    1/2 in
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text