Motion
9505CF
Electric Chain Hoist - 3 ton Capacity, 3 ph, 230/460 V, 5.5 ft/min Maximum Lift Speed
Mi Item #07250863
MFR #9505CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - 3 ton Capacity, 3 ph, 230/460 V, 5.5 ft/min Maximum Lift Speed
Mi Item #07250863
MFR #9505CF

Mfr description
9505CF LODESTAR MOD RT 5.5FPM 3 TON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Weight
    158 lb

Details

  • Frequency
    60 Hz
  • Maximum Lift Speed
    5.5 ft/min
  • Motor Phase
    3 ph
  • Supply Frequency
    60 Hz
  • Supply Voltage
    230/460 V
  • Weight Capacity
    3 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)