Motion
608LB/2AS

NTN
608LB/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Without Snap Ring
MI ITEM #07250926
MFR #608LB/2AS
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
608LB/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Without Snap Ring
MI ITEM #07250926
MFR #608LB/2AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.85/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.03 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    608LB/2AS BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 608LB/2AS is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design.
  • Manufacturer Catalog Number
    608LB/2AS
  • Manufacturer Upc Number
    4550253012528
  • Max Rpm
    37000 rpm
  • Maximum RPM (Grease)
    32000 rpm
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3350 N
  • Radial Static Load Capacity
    1400 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Micro
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253012528

Overview

Mfr description
608LB/2AS BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text