Motion
6820LLB

NTN
6820LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 125 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07251088
MFR #6820LLB
Your Price$1,013.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6820LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 125 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07251088
MFR #6820LLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,013.81/each(List $1,216.57)

Overview

Mfr description
6820LLB BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Maximum RPM (Grease)
    4800 rpm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    4800 rpm
  • Series
    68
  • Radial Dynamic Load Capacity
    19600 N
  • Radial Static Load Capacity
    21200 N
  • Manufacturer Catalog Number
    6820LLB
  • Manufacturer Upc Number
    4547359586275
  • UPC_NO
    4547359586275
  • Weight
    0.65 lbs
  • Description
    6820LLB BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6820LLB is a 100 mm bore radial/deep groove ball bearing with 125 mm OD, 13 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text