Motion
6219LLB

NTN
6219LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07251226
MFR #6219LLB
List Price$693.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6219LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07251226
MFR #6219LLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$693.69/each for your price

Overview

Mfr description
6219LLB BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Maximum RPM (Grease)
    3700 rpm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    18400 lbf
  • Manufacturer Catalog Number
    6219LLB
  • Manufacturer Upc Number
    4547359005141
  • UPC_NO
    4547359005141
  • Weight
    5.754 lbs
  • Description
    6219LLB BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6219LLB is a double sealed radial deep groove ball bearing with a 95 mm bore and 170 mm outside diameter for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text