Motion
11-11528-B2

TOPWORX
11-11528-B2

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 9.52 mm, 0.375 in Sensing Range, 120 V ac/10A, 240 V ac/5A, 480 V ac/2.5A, 24 V dc/3A, 48 V dc/1A, 120 V dc/0.5A, Bottom Outlet Position, Stainless Steel Material
MI ITEM #07251659
MFR #11-11528-B2
List Price$689.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
11-11528-B2

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 9.52 mm, 0.375 in Sensing Range, 120 V ac/10A, 240 V ac/5A, 480 V ac/2.5A, 24 V dc/3A, 48 V dc/1A, 120 V dc/0.5A, Bottom Outlet Position, Stainless Steel Material
MI ITEM #07251659
MFR #11-11528-B2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$689.38/each for your price

Overview

Mfr description
11-11528-B2 SPDT LIMIT SWITCH STYLE

Specifications

  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Sensing Type
    Extended Side Sensing
  • Contact Form
    SPDT
  • Ferrous Sensing Range
    9.52 mm, 0.375 in
  • Electrical Rating
    120 V ac/10A, 240 V ac/5A, 480 V ac/2.5A, 24 V dc/3A, 48 V dc/1A, 120 V dc/0.5A
  • Outlet Position
    Bottom
  • Enclosure Material
    Stainless Steel
  • Wiring Option
    Cable - 18 Gauge, PVC insulated 3ft
  • Switching Function
    Dry Contact
  • Area Classification
    UL General Purpose
  • Switching Actuation
    Ferrous or Magnetic Target
  • Series
    10/20-Series
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Technical Data Sheet
  • Product Type
    Dry Contact Proximity Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought