Motion
11-12110-00M

TOPWORX
11-12110-00M

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 14.28 mm, 0.562 in Sensing Range, 120 V ac/10A, 240 V ac/5A, 480 V ac/2.5A, 24 V dc/3A, 48 V dc/1A, 120 V dc/0.5A, Behind Sensing Area Outlet Position, Brass Material
MI ITEM #07251682
MFR #11-12110-00M
Your Price$474.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
11-12110-00M

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 14.28 mm, 0.562 in Sensing Range, 120 V ac/10A, 240 V ac/5A, 480 V ac/2.5A, 24 V dc/3A, 48 V dc/1A, 120 V dc/0.5A, Behind Sensing Area Outlet Position, Brass Material
MI ITEM #07251682
MFR #11-12110-00M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$474.44/each(List $545.60)

Overview

Mfr description
11-12110-00M SPDT LIMIT SWITCH STYLE

Specifications

  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Sensing Type
    Extended Side Sensing
  • Contact Form
    SPDT
  • Ferrous Sensing Range
    14.28 mm, 0.562 in
  • Electrical Rating
    120 V ac/10A, 240 V ac/5A, 480 V ac/2.5A, 24 V dc/3A, 48 V dc/1A, 120 V dc/0.5A
  • Outlet Position
    Behind Sensing Area
  • Enclosure Material
    Brass
  • Wiring Option
    Terminal Block1/2" - 14 NPT
  • Min Ambient Temperature
    -50 °C
  • Max Ambient Temperature
    60°C -80°C
  • Switching Function
    Dry Contact
  • Area Classification
    CSA/FMCI I, Div 2, Grps A-DCI II, Div 1&2, Grps E-GCI III
  • Switching Actuation
    Ferrous or Magnetic Target
  • Series
    10/20 Series
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Technical Data Sheet
  • Product Type
    Dry Contact Proximity Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text