Motion
11-31210-00

TOPWORX
11-31210-00

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 9.52 mm, 0.375 in Sensing Range, 120 V ac/10A, 24 V dc/3A, Left of Sensing Area Outlet Position, Brass Material
MI ITEM #07252013
MFR #11-31210-00
List Price$663.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
11-31210-00

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 9.52 mm, 0.375 in Sensing Range, 120 V ac/10A, 24 V dc/3A, Left of Sensing Area Outlet Position, Brass Material
MI ITEM #07252013
MFR #11-31210-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$663.57/each for your price

Overview

Mfr description
11-31210-00 SPDT LATCHING LIMIT SWITCH

Specifications

  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Sensing Type
    Extended Side Sensing
  • Contact Form
    SPDT
  • Ferrous Sensing Range
    9.52 mm, 0.375 in
  • Electrical Rating
    120 V ac/10A, 24 V dc/3A
  • Outlet Position
    Left of Sensing Area
  • Enclosure Material
    Brass
  • Wiring Option
    Terminal Block
  • Min Ambient Temperature
    -50 °C
  • Max Ambient Temperature
    60°C -80°C
  • Switching Function
    Dry Contact
  • Area Classification
    CSA/FM Cl I, Div 2
  • Series
    10/20-Series
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Product Type
    Dry Contact Proximity Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text