Motion
11-51524-A2

TOPWORX
11-51524-A2

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, DMDB Contact Form, 9.52 mm, 0.375 in Sensing Range, 120 V ac/10A, 24 V dc/3A, Bottom Outlet Position, Stainless Steel Material
Mi Item #07252197
MFR #11-51524-A2
Price$1,425.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
11-51524-A2

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, DMDB Contact Form, 9.52 mm, 0.375 in Sensing Range, 120 V ac/10A, 24 V dc/3A, Bottom Outlet Position, Stainless Steel Material
Mi Item #07252197
MFR #11-51524-A2

Mfr description
11-51524-A2 DMDB LIMIT SWITCH STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,425.11/each

Specifications

Dimensions

  • Ferrous Sensing Range
    9.52 mm, 0.375 in

Details

  • Area Classification
    CSA/FM Cl I Div 1
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    DMDB
  • Electrical Rating
    120 V ac/10A, 24 V dc/3A
  • Enclosure Material
    Stainless Steel
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Max Ambient Temperature
    60°C -80°C
  • Min Ambient Temperature
    -50 °C
  • Outlet Position
    Bottom
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Extended Side Sensing
  • Series
    10/20-Series
  • Switching Function
    Dry Contact
  • Wiring Option
    3 ft PVC Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)